Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL60W33 Straight Blade Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Yellow | AH8XNM 39AW61

HUBBELL WIRING DEVICE-KELLEMS HBL60W33 Straight Blade Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Yellow

Item: AH8XNM Model: HBL60W33Cross Ref: 39AW61
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€212.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Receptacle
Amps20A
Application EnvironmentHeavy Use Industrial/Harsh Environments
ColorYellow
Mounting TypeFlush
Nema Plug Configuration5-20R
Nema RatingNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeSingle
Phase1
Power IndicatorNo
Surge ProtectionNo
TypeStraight Blade
Voltage125V AC
Weather ResistantYes
Wiring MethodBack And Side

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)8.68
Ship length (cm)13.13
Ship width (cm)8.05
Country of OriginCN

Product Details:

    • Watertight Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL60W33 Straight Blade Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Yellow
€212.82 /unit