Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL5362ISA Duplex Receptacle, With Light And Alarm, 20A, 125V, Ivory | AE7ZHN 6C605

HUBBELL WIRING DEVICE-KELLEMS HBL5362ISA Duplex Receptacle, With Light And Alarm, 20A, 125V, Ivory

Item: AE7ZHN Model: HBL5362ISACross Ref: 6C605
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€163.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle with Surge Protection
Amps20A
Application EnvironmentCommercial Environments
ColorIvory
ConnectivityTerminal Screws
Frequency60 Hz
IndicatorLed And Audible Alarm
MaterialComposite
Mounting TypeFlush
Nema RatingNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Operating Temp.+32°F to +140°F
OutletStraight Blade
Outlet TypeDecorator Duplex
Phase1
Power IndicatorYes
Prod. DescriptionSurge Suppression
Surge ProtectionYes
Voltage125V AC
Weather ResistantNo
Wiring MethodBack
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.6"
GfciNo
GradeFederal Specification
GroundingGrounded
Housing ColorIvory
Housing MaterialNylon
IncludesGrounding Clip
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Overall Depth4"
Receptacle TypeDuplex
StandardsCSA CERTIFIED C22.2 NO. 42, UL 498, UL E2186
Visual Indicator LightsPower Connected
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.41
Ship length (cm)10.16
Ship width (cm)5.08
HS code8537109070
Country of OriginCN

Product Details:

    • Special Features: Audible Alarm

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL5362ISA Duplex Receptacle, With Light And Alarm, 20A, 125V, Ivory
€163.99 /unit