Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL5362GY Straight Receptacle, Duplex, 20A 125V, Gray, 1 Pk | AE7ZHP 6C606

HUBBELL WIRING DEVICE-KELLEMS HBL5362GY Straight Receptacle, Duplex, 20A 125V, Gray, 1 Pk

Item: AE7ZHP Model: HBL5362GYCross Ref: 6C606
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Application EnvironmentHeavy Use Industrial/Harsh Environments
ColorGray
ConnectivityBack And Side Wired Screw Terminals
DutyExtra Heavy
GradeGrade Industrial
Height1.19"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Mounting TypeFlush
Nema RatingNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeDuplex
Phase1
Power IndicatorNo
Prod. DescriptionBack And Side Wired
Surge ProtectionNo
Wattage2500 W
Weather ResistantNo
Width1.65"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.7"
GfciNo
GroundingGrounded
Housing ColorGray
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Overall Depth1.2"
Receptacle TypeDuplex
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 285, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498 FILE E2186
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.02
Ship length (cm)8.33
Ship width (cm)4.19
HS code8536490080
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL5362GY Straight Receptacle, Duplex, 20A 125V, Gray, 1 Pk
€58.61 /unit