Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL5362C1ITR Straight Receptacle, 20A 125V, 2P - 3W, Ivory | CE6QXF

HUBBELL WIRING DEVICE-KELLEMS HBL5362C1ITR Straight Receptacle, 20A 125V, 2P - 3W, Ivory

Item: CE6QXF Model: HBL5362C1ITR
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorIvory
ConnectivityBack And Side Wired Screw Terminals
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Voltage125V
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.32
Ship length (cm)10.92
Ship width (cm)4.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL5362C1ITR Straight Receptacle, 20A 125V, 2P - 3W, Ivory
€51.07 /unit