Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL530P5W Iec Pin And Sleeve Plug, Male, 30A, 347 - 600 VAC, Black | AB3TQJ 1VCR5

HUBBELL WIRING DEVICE-KELLEMS HBL530P5W Iec Pin And Sleeve Plug, Male, 30A, 347 - 600 VAC, Black

Item: AB3TQJ Model: HBL530P5WCross Ref: 1VCR5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€616.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Plug
Amps30A
ColorBlack
Cord TypePortable
Exposure ConditionsWateright
Hp Rating10 hp
MaterialComposite
Mounting StyleCord
Number Of Poles4.0
Number Of Wires5
Phase3
TypePlug
Voltage347/600V
Wire Size12 AWG to 8 AWG
Cap TypeNo Cap Or Cover
Connection OrientationStraight
Current Rating30A
FeaturesGasketed Sealing Ring Provides Watertight Seal
GroundingGrounded
Grounding StyleIEC
Housing ColorBlack
Housing MaterialPolybutylene Terephthalate
Overall Length8.53"
Reverse ServiceNo
StandardsCSA CERTIFIED C22.2 NO. 182.1, IEC 60309-1, UL E146032
Switch RatedNo
Ul 94 Flammability RatingHB
Voltage Rating347/600V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)11.68
Ship length (cm)21.67
Ship width (cm)12.19
HS code8536904000
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresHp RatingColorWire SizeAmpsExposure ConditionsPrice
HUBBELL WIRING DEVICE-KELLEMS HBL3100P4W Iec Pin And Sleeve Plug, Male, 100 A, 125 VAC, 2 Pole, Yellow | AB3TNF 1VCJ1 HBL3100P4W12.03-Yellow#3 AWG to #1/0 AWG100AWateright€846.69
HUBBELL WIRING DEVICE-KELLEMS HBL320P7W Iec Pin And Sleeve Plug, Male, 20 A, 480 VAC, 2 Pole, Red | AB3TNP 1VCJ9 HBL320P7W12.03-Red14 AWG to 10 AWG20AWateright€301.04
HUBBELL WIRING DEVICE-KELLEMS HBL330P4W Iec Pin And Sleeve Plug, Male, 30 A, 125 VAC, 2 Pole, Yellow | AB3TNT 1VCK3 HBL330P4W12.03-Yellow12 AWG to 8 AWG30AWateright€431.82
HUBBELL WIRING DEVICE-KELLEMS HBL330P7W Iec Pin And Sleeve Plug, Male, 30 A, 480 VAC, 2 Pole, Red | AB3TNY 1VCK8 HBL330P7W12.03-Red12 AWG to 8 AWG30AWateright€428.06
HUBBELL WIRING DEVICE-KELLEMS HBL360P4W Iec Pin And Sleeve Plug, Male, 60 A, 125 VAC, 2 Pole, Yellow | AB3TPB 1VCL2 HBL360P4W12.03-Yellow8 AWG to 2 AWG60AWateright€499.50
HUBBELL WIRING DEVICE-KELLEMS HBL360P7W Iec Pin And Sleeve Plug, Male, 60 A, 480 VAC, 2 Pole, Red | AB3TPG 1VCL7 HBL360P7W12.03-Red8 AWG to 2 AWG60AWateright€499.50
HUBBELL WIRING DEVICE-KELLEMS HBL5100P5W Iec Pin And Sleeve Plug, Male, 100A, 347 - 600 VAC, Black | AB3TPV 1VCP1 HBL5100P5W34.0530 hpBlack#3 AWG to #1/0 AWG100AWateright€991.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL530P5W Iec Pin And Sleeve Plug, Male, 30A, 347 - 600 VAC, Black
€616.00 /unit