Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL4763 Single Receptacle, 15A, 277VAC, 2-Pole, 3-Wire Grounding, Panel Mount | BC9TLP

HUBBELL WIRING DEVICE-KELLEMS HBL4763 Single Receptacle, 15A, 277VAC, 2-Pole, 3-Wire Grounding, Panel Mount

Item: BC9TLP Model: HBL4763
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ConnectivityScrew Terminals
Height1.27"
Length1 3/4"
MaterialThermoplastic
Max. Hp2 hp
MountingScrew Mounting
Nema RatingNEMA L7-15R
Number Of Poles2
Number Of Wires3
Phase1
Wattage4155 W
Width1.42"
Wire Size18 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.23
Ship length (cm)4.45
Ship width (cm)3.61
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4763 Single Receptacle, 15A, 277VAC, 2-Pole, 3-Wire Grounding, Panel Mount
€53.39 /unit