HUBBELL WIRING DEVICE-KELLEMS HBL4750DGY Raceway Divider Gray | AB3GAH 1RYP4

HUBBELL WIRING DEVICE-KELLEMS HBL4750DGY Raceway Divider Gray

Item: AB3GAH Model: HBL4750DGYCross Ref: 1RYP4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemRaceway Divider
ColorGray
Length60"
MaterialSteel
Raceway TypeMetallic
Width1.51"
Basic MaterialSteel
D0"
Product TypeRaceway Divider
StandardsCSA CERTIFIED, UL
W1 1/2"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.3
Ship length (cm)152.4
Ship width (cm)3.84
HS code8302496055
Country of OriginUS

Product Variants

ProductModelColorHeightMaterialRaceway TypeBend RadiusPrice
HUBBELL WIRING DEVICE-KELLEMS HBL4750B10GY Raceway Base Gray | AB3GAD 1RYN9 HBL4750B10GYGray1.62"SteelMetallic--
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL4750B10IV Raceway Base Ivory | AB3GAE 1RYP1 HBL4750B10IVIvory1.62"SteelMetallic--
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL4750CGY Raceway Cover Gray | AB3GAF 1RYP2 HBL4750CGYGray-SteelMetallic--
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL4750CIV Raceway Cover Ivory | AB3GAG 1RYP3 HBL4750CIVIvory-SteelMetallic--
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL4750WCGY Raceway Wire Clip Gray | AB3GAJ 1RYP5 HBL4750WCGYGray1.58"SteelMetallic-€6.17
HUBBELL WIRING DEVICE-KELLEMS HBL4751AC Raceway Coupling Gray | AB3GAK 1RYP6 HBL4751ACGray-SteelMetallic-€13.34
HUBBELL WIRING DEVICE-KELLEMS HBL4751DA Raceway Divider Clip Gray | AB3GAL 1RYP7 HBL4751DAGray-SteelMetallic-€2.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4750DGY Raceway Divider Gray