Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL4700RT Duplex Receptacle, 15A, 125V, 2-Pole, 3-Wire Grounding | BD2FJQ

HUBBELL WIRING DEVICE-KELLEMS HBL4700RT Duplex Receptacle, 15A, 125V, 2-Pole, 3-Wire Grounding

Item: BD2FJQ Model: HBL4700RT
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ConnectivityBack And Side Wired
Height1.17"
Length3.29"
MaterialThermoplastic
Max. Hp1/2 hp
MountingScrew Mounting
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width1.7"
Wire Size18 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.97
Ship length (cm)8.36
Ship width (cm)4.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4700RT Duplex Receptacle, 15A, 125V, 2-Pole, 3-Wire Grounding
€71.43 /unit