Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL463C6W Iec Pin And Sleeve Connector, Female, 63 A, 380 - 415 V, 3 Pole, Red | BD3AYZ

HUBBELL WIRING DEVICE-KELLEMS HBL463C6W Iec Pin And Sleeve Connector, Female, 63 A, 380 - 415 V, 3 Pole, Red

Item: BD3AYZ Model: HBL463C6W
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€588.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Connector
Amps63A
ColorRed
Conductor Size#8 AWG to #2 AWG
Exposure ConditionsWateright
Mounting StyleCord
Number Of Conductors4
Number Of Poles3.0
Number Of Wires4
Voltage380-415V AC

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)12.7
Ship length (cm)29.72
Ship width (cm)14.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL463C6W Iec Pin And Sleeve Connector, Female, 63 A, 380 - 415 V, 3 Pole, Red
€588.77 /unit