Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL4200RS2WR Pin And Sleeve Receptacle, Female, 200 A, 600 VAC, 3 Pole | BC7TJM

HUBBELL WIRING DEVICE-KELLEMS HBL4200RS2WR Pin And Sleeve Receptacle, Female, 200 A, 600 VAC, 3 Pole

Item: BC7TJM Model: HBL4200RS2WRCross Ref: 24X670
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,508.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
Amps200A
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleScrew
Number Of Poles3.0
Number Of Wires4
Phase1, 3
Wattage120000 W
Wire Size2 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)20.32
Ship length (cm)33.78
Ship width (cm)24.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4200RS2WR Pin And Sleeve Receptacle, Female, 200 A, 600 VAC, 3 Pole
€2,508.39 /unit