Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBL400MY Single Pole Connector Male Yellow | AF7BDE 20TR54

HUBBELL WIRING DEVICE-KELLEMS HBL400MY Single Pole Connector Male Yellow

Item: AF7BDE Model: HBL400MYCross Ref: 20TR54
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pole Connector
Amps400A
Cable Range2/0 AWG to 4/0 AWG
ColorYellow
Conductor MaterialBrass
Male/femaleMale
MaterialTPE
Nema RatingNEMA 3R, NEMA 4X, NEMA 12
Single Pole Device StyleTaper Nose
Terminal Connection TypeSingle Pin
TypeMale
Contact MaterialBrass
Contact TypeSingle Cam
Current Rating400A
End TypeTaper Nose
GenderMale
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
Nema Enclosure RatingNEMA 3R, NEMA 4X, NEMA 12
Overall Length7.01"
Overall Width1.95"
StandardsANSI/NFPA 70, CUL LISTED, NATIONAL ELECTRIC CODE (NEC), UL ENCLOSURE TYPES 3R, 4X, 12, UL LISTED
Ul 94 Flammability RatingHB
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)17.81
Ship width (cm)4.95
HS code8536698000
Country of OriginCN

Product Variants

ProductModelTypeColorAmpsOperating Temp.Male/femaleCable RangePower Terminals Wire SizeConductor MaterialPrice
HUBBELL HBL15MBK Single Pole Connector Male Black | AF7BBJ 20TP87 HBL15MBKMaleBlack150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MW Single Pole Connector Male White | AF7BBK 20TP88 HBL15MWMaleWhite150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MR Single Pole Connector Male Red | AF7BBL 20TP89 HBL15MRMaleRed150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MBL Single Pole Connector Male Blue | AF7BBM 20TP90 HBL15MBLMaleBlue150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MGN Single Pole Connector Male Green | AF7BBN 20TP91 HBL15MGNMaleGreen150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FBK Single Pole Connector Female Black | AF7BBP 20TP92 HBL15FBKFemaleBlack150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FW Single Pole Connector Female White | AF7BBQ 20TP93 HBL15FWFemaleWhite150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL400MY Single Pole Connector Male Yellow
€73.40 /unit