HUBBELL WIRING DEVICE-KELLEMS HBL3764C Female Connector, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding | AC8PZB 3D125

HUBBELL WIRING DEVICE-KELLEMS HBL3764C Female Connector, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding

Item: AC8PZB Model: HBL3764CCross Ref: 3D125
In Stock

Get it by Thursday, Jun 12

€230.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps50A
AntimicrobialNo
Cable Range0.83" to 1.25"
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.75" to 1.125"
GradeIndustrial, Commercial
Height6 1/2"
InsulationInsulated Body
Length2.59"
MaterialNylon
MountingCord Mounted
Nema ConfigurationNon-NEMA
Number Of Poles3
Number Of Wires4
Phase3
TypeNon Shrouded
Width2.59"
Wire Size8 AWG to 4 AWG
Wiring TypeStandard
Cap TypeNo Cap Or Cover
Connection OrientationStraight
Contact MaterialBrass
Current Rating50A
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing MaterialNylon
MarketIndustrial
Midget LockingNo
Outside Diameter2.563"
Overall Length2.59"
Resistance PropertiesHeat Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, UL 498
Ul 94 Flammability RatingHB
Voltage Rating250V DC/600V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)16.51
Ship length (cm)6.58
Ship width (cm)6.58
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL3764C Female Connector, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding
€230.78 /unit