Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBL300FY Single Pole Connector Female Yellow | AF7BDB 20TR51

HUBBELL WIRING DEVICE-KELLEMS HBL300FY Single Pole Connector Female Yellow

Item: AF7BDB Model: HBL300FYCross Ref: 20TR51
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pole Connector
Amps300A
Cable Range2/0 AWG to 4/0 AWG
ColorYellow
Conductor MaterialBrass
Male/femaleFemale
MaterialTPE
Nema RatingNEMA 3R, NEMA 4X, NEMA 12
Single Pole Device StyleTaper Nose
Terminal Connection TypeSingle Pin
TypeFemale

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.35
Ship length (cm)18.03
Ship width (cm)4.95
HS code8536698000
Country of OriginCN

Product Variants

ProductModelTypeColorAmpsOperating Temp.Male/femaleCable RangePower Terminals Wire SizeConductor MaterialPrice
HUBBELL HBL15MBK Single Pole Connector Male Black | AF7BBJ 20TP87 HBL15MBKMaleBlack150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MW Single Pole Connector Male White | AF7BBK 20TP88 HBL15MWMaleWhite150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MR Single Pole Connector Male Red | AF7BBL 20TP89 HBL15MRMaleRed150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MBL Single Pole Connector Male Blue | AF7BBM 20TP90 HBL15MBLMaleBlue150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MGN Single Pole Connector Male Green | AF7BBN 20TP91 HBL15MGNMaleGreen150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FBK Single Pole Connector Female Black | AF7BBP 20TP92 HBL15FBKFemaleBlack150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FW Single Pole Connector Female White | AF7BBQ 20TP93 HBL15FWFemaleWhite150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL300FY Single Pole Connector Female Yellow
€73.40 /unit