Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL29W83 Connector, 30A, 3 Phase, Wye, 347/600VAC, 4 Pole, 5 Wire, Yellow | AH8XQY 39AX18

HUBBELL WIRING DEVICE-KELLEMS HBL29W83 Connector, 30A, 3 Phase, Wye, 347/600VAC, 4 Pole, 5 Wire, Yellow

Item: AH8XQY Model: HBL29W83Cross Ref: 39AX18
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€271.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Locking Connector
Amps30A
AntimicrobialNo
ColorYellow
Cord Size0.375" to 1.125"
GradeGrade Industrial
Height5.67"
Length2.77"
MaterialTPE, Valox
Nema Plug ConfigurationL23-30R
Nema RatingNEMA L23-30R
Number Of Poles4
Number Of Wires5
Phase3
Power IndicatorNo
TypeNon Shrouded
Voltage347/600V AC
Width2.77"
Wire Size12/3, 16/3, 14/4, 18/4, 18/5, 8/3, 8/4, 10/5
Wiring TypeStandard
Connection OrientationStraight
Current Rating30A
For Maximum Cable Diameter1"
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
MarketIndustrial
Midget LockingNo
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12
Outside Diameter2.77"
Overall Length2.77"
StandardsANSI
Ul 94 Flammability RatingHB
Voltage Rating347/600V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)14.4
Ship length (cm)7.04
Ship width (cm)7.04
Country of OriginUS

Product Details:

    • Corrosion Resistant : Yes
    • Special Features: Corrosion Resistant

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresHeightAmpsCord SizeNema Plug ConfigurationHpPrice
HUBBELL WIRING DEVICE-KELLEMS HBL25W47A Connector, 15A, 125VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMC 39AW29 HBL25W47A1234.62"15A0.3" to 0.625"L5-15R1/2 hp€65.06
HUBBELL WIRING DEVICE-KELLEMS HBL25W49 Connector, 15A, 250VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMD 39AW30 HBL25W491234.62"15A0.3" to 0.625"L6-15R1 1/2 hp€83.34
HUBBELL WIRING DEVICE-KELLEMS HBL25W34 Connector, 15A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XME 39AW31 HBL25W341234.62"15A0.3" to 0.625"L7-15R-€99.61
HUBBELL WIRING DEVICE-KELLEMS HBL27W47 Connector, 20A, 125V, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMN 39AW39 HBL27W471235.69"20A0.325" to 0.875"L5-20R-€125.87
HUBBELL WIRING DEVICE-KELLEMS HBL27W48 Connector, 20A, 250V, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMP 39AW40 HBL27W481235.69"20A0.325" to 0.875"L6-20R-€125.87
HUBBELL WIRING DEVICE-KELLEMS HBL27W49 Connector, 20A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMQ 39AW41 HBL27W491235.69"20A0.325" to 0.875"L7-20R-€125.87
HUBBELL WIRING DEVICE-KELLEMS HBL27W74 Connector, 20A, 125/250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Yellow | AH8XMR 39AW42 HBL27W741345.69"20A0.325" to 0.875"L14-20R-€153.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL29W83 Connector, 30A, 3 Phase, Wye, 347/600VAC, 4 Pole, 5 Wire, Yellow
€271.64 /unit