HUBBELL WIRING DEVICE-KELLEMS HBL29W75IN Replacement Interior, 30A, 3 Phase, 250V, White | BD4GRL

HUBBELL WIRING DEVICE-KELLEMS HBL29W75IN Watertight Interior, 30A, 250V, 3 Phase

Item: BD4GRL Model: HBL29W75INCross Ref: 38TZ01
Limited Availability
€138.18 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Interior
Amps30A
Nema RatingNEMA L15-30R
Number Of Poles3
Number Of Wires4
Voltage250V AC
ColorWhite
Current Rating30A
Nema Receptacle ConfigurationL15-30R

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.57
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelNumber Of PolesNumber Of WiresAmpsVoltageNema RatingPrice
HUBBELL WIRING DEVICE-KELLEMS HBL27W47IN Replacement Interior, 20A, 125V, White | BD3VCT HBL27W47IN2315A125VNEMA L5-20R€85.76
HUBBELL WIRING DEVICE-KELLEMS HBL14W47IN Male Plug Interior, Straight, 2-Pole, 3-Wire Grounding, 15A, 125V, Yellow | BD3VVQ HBL14W47IN2315A125VNEMA 5-15P€30.21
HUBBELL WIRING DEVICE-KELLEMS HBL15W47IN Female Connector Interior, Straight, 2-Pole, 3-Wire Grounding, 125V, 15A, Yellow | BD3WUF HBL15W47IN2315A125VNEMA 5-15R€44.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL29W75IN Watertight Interior, 30A, 250V, 3 Phase
€138.18 /unit