Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL26W83 Plug, 20A, 3 Phase, Wye, 347/600V, 4 Pole, 5 Wire, Yellow | AH8XQE 39AX01

HUBBELL WIRING DEVICE-KELLEMS HBL26W83 Plug, 20A, 3 Phase, Wye, 347/600V, 4 Pole, 5 Wire, Yellow

Item: AH8XQE Model: HBL26W83Cross Ref: 39AX01
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€153.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Locking Plug
Amps20A
AntimicrobialNo
ColorYellow
Cord Size0.325" to 0.875"
GradeGrade Industrial
Height3 24/25"
Length2.51"
MaterialTPE, Valox
Nema Plug ConfigurationL23-20P
Nema RatingNEMA L23-20P
Number Of Poles4
Number Of Wires5
Phase3
TypeNon Shrouded
Voltage347/600V AC
Width2.51"
Wiring TypeStandard
Blade MaterialNickel Plated Brass
Body Length2.51"
Connection OrientationStraight
Current Rating20A
For Maximum Cable Diameter0.875"
For Minimum Cable Diameter0.375"
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
Ip RatingIP69K
MarketIndustrial
Maximum Operating Temperature60°C
Minimum Operating Temperature-40°C
Number Of Blades5
Outside Diameter2.51"
Overall Length2.51"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant, Watertight
ShroudedNo
StandardsANSI, NEMA WD-1 AND WD-6
Voltage Rating347/600V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.06
Ship length (cm)6.38
Ship width (cm)6.38
Country of OriginUS

Product Details:

    • Corrosion Resistant : No
    • Special Features: Moisture, Dust and Weather Resistant

Product Variants

ProductModelPhaseNumber Of PolesHeightCord SizeNema Plug ConfigurationHpMaterialTypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL24W47A Plug, 15A, 125VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XLZ 39AW26 HBL24W47A123.21"0.3" to 0.625"L5-15P1/2 hpTPE, ValoxNon Shrouded€44.25
HUBBELL WIRING DEVICE-KELLEMS HBL24W49 Plug, 15A, 250VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMA 39AW27 HBL24W49123.21"0.3" to 0.625"L6-15P1 1/2 hpTPE, ValoxNon Shrouded€52.74
HUBBELL WIRING DEVICE-KELLEMS HBL24W34 Plug, 15A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMB 39AW28 HBL24W34123.21"0.3" to 0.625"L7-15P-TPE, ValoxNon Shrouded€64.35
HUBBELL WIRING DEVICE-KELLEMS HBL26W47 Plug, 20A, 125VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMF 39AW32 HBL26W47123 24/25"0.325" to 0.875"L5-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W48 Plug, 20A, 250VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMG 39AW33 HBL26W48123 24/25"0.325" to 0.875"L6-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W49 Plug, 20A, 277VAC, 2 Pole, 3 Wire, Thermoplastic Elastomer, Yellow | AH8XMH 39AW34 HBL26W49123 24/25"0.325" to 0.875"L7-20P-TPE, ValoxNon Shrouded€84.56
HUBBELL WIRING DEVICE-KELLEMS HBL26W74 Plug, 20A, 125/250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Yellow | AH8XMJ 39AW35 HBL26W74133 24/25"0.325" to 0.875"L14-20P-TPE, ValoxNon Shrouded€116.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL26W83 Plug, 20A, 3 Phase, Wye, 347/600V, 4 Pole, 5 Wire, Yellow
€153.10 /unit