Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL26CM11V Plug, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon | CE6RXT

HUBBELL WIRING DEVICE-KELLEMS HBL26CM11V Plug, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon

Item: CE6RXT Model: HBL26CM11V
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps30A
ColorYellow
ConnectivityPressure Terminal Screws
Height1.78"
Length2 1/2"
MaterialNylon
Max. Hp2 hp
MountingCord Mounted
Nema RatingNEMA L5-30P
Number Of Poles2
Number Of Wires3
Phase1
Wattage3750 W
Width1.78"
Wire Size18 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.52
Ship length (cm)6.35
Ship width (cm)4.52
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL26CM11V Plug, 30A, 125VAC, 2 Pole, 3 Wire Grounding, Yellow, Nylon
€56.69 /unit