Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2621S Male Plug, 30A, 250VAC, 2-Pole, 3-Wire Grounding | AD6ZRX 4CV28

HUBBELL WIRING DEVICE-KELLEMS HBL2621S Male Plug, 30A, 250VAC, 2-Pole, 3-Wire Grounding

Item: AD6ZRX Model: HBL2621SCross Ref: 4CV28
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShrouded Plug
Amps30A
AntimicrobialNo
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.36" to 0.93"
GradeGrade Industrial
Height4.21"
Length2.26"
MaterialComposite
Max. Hp2 hp
MountingCord Mounted
Nema RatingNEMA L6-30P
Number Of Poles2
Phase1
TypeShrouded
Voltage250V
Wattage7500 W
Width2.26"
Wire Size16 AWG to 8 AWG
Wiring TypeStandard
Blade MaterialBrass
Body Length2.26"
Connection OrientationStraight
Current Rating30A
Face Diameter2.04"
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing MaterialNylon
MarketIndustrial
Outside Diameter2.26"
Overall Length2.26"
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)10.69
Ship length (cm)5.74
Ship width (cm)5.74
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2621S Male Plug, 30A, 250VAC, 2-Pole, 3-Wire Grounding
€81.43 /unit