HUBBELL WIRING DEVICE-KELLEMS HBL24GB606IV PlugTrak(R) 6Ft 20Amp Ivory | AB2JJT 1MBX9

HUBBELL WIRING DEVICE-KELLEMS HBL24GB606IV PlugTrak(R) 6Ft 20Amp Ivory

Item: AB2JJT Model: HBL24GB606IVCross Ref: 1MBX9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€226.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal PlugTrak(R)
ColorIvory
Length6"
MaterialSteel
Material TypeMetallic
Mounting StyleScrew Through Base Or Supporting Clip
Number Of Circuits1
Number Of Outlets12
Outlet Center Distance6"
TypeMetallic
Basic MaterialSteel
Current20A
IncludesCircuit Breaker
Overall Height15/16"
Overall Width1 5/16"
StandardsCSA CERTIFIED, UL LISTED
Voltage125V AC

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.34
Ship length (cm)182.88
Ship width (cm)3.33
HS code8536908085
Country of OriginMX

Product Variants

ProductModelNumber Of CircuitsNumber Of OutletsOutlet Center DistanceMaterialColorMaterial TypeTypePrice
HUBBELL WIRING DEVICE-KELLEMS PT155112 PlugTrak(R) 15A 10 Outlets | AB2JHJ 1MBU3 PT15511211012"PVCOff WhiteNon MetallicNon Metallic€105.07
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156112 PlugTrak(R) 15A 12 Outlets | AB2JHL 1MBU5 PT15611211212"PVCOff WhiteNon MetallicNon Metallic€119.00
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156118 PlugTrak(R) 15A 8 Outlets | AB2JHM 1MBU6 PT1561181818"PVCOff WhiteNon MetallicNon Metallic€99.61
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205112 PlugTrak(R) 20A 8 Outlets | AB2JHX 1MBV6 PT2051121812"PVCOff WhiteNon MetallicNon Metallic€116.78
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205212 PlugTrak(R) 20A 10 Outlets | AB2JHZ 1MBV8 PT20521221012"PVCOff WhiteNon MetallicNon Metallic€141.13
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206112 PlugTrak(R) 20A 12 Outlets | AB2JJA 1MBV9 PT20611211212"PVCOff WhiteNon MetallicNon Metallic€131.12
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206118 PlugTrak(R) 20A 8 Outlets | AB2JJB 1MBW1 PT2061181818"PVCOff WhiteNon MetallicNon Metallic€108.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL24GB606IV PlugTrak(R) 6Ft 20Amp Ivory
€226.29 /unit