Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL24GB306IV PlugTrak(R) 6 Outlet 3Ft 20A Ivory | AB3GDH 1RZB3

HUBBELL WIRING DEVICE-KELLEMS HBL24GB306IV PlugTrak(R) 6 Outlet 3Ft 20A Ivory

Item: AB3GDH Model: HBL24GB306IVCross Ref: 1RZB3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlugTrak(R)
ColorIvory
Length3 ft.
MaterialSteel
Material TypeMetallic
Mounting StyleScrew Through Base Or Supporting Clip
Number Of Circuits1
Number Of Outlets6
Outlet Center Distance6"
TypeMetallic
Basic MaterialSteel
Current20A
IncludesCircuit Breaker
Overall Height15/16"
Overall Width1 5/16"
StandardsCSA CERTIFIED, UL LISTED
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.34
Ship length (cm)91.44
Ship width (cm)3.33
HS code8302496055
Country of OriginMX

Product Variants

ProductModelNumber Of CircuitsNumber Of OutletsOutlet Center DistanceMaterialColorMaterial TypeTypePrice
HUBBELL WIRING DEVICE-KELLEMS PT155112 PlugTrak(R) 15A 10 Outlets | AB2JHJ 1MBU3 PT15511211012"PVCOff WhiteNon MetallicNon Metallic€105.07
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156112 PlugTrak(R) 15A 12 Outlets | AB2JHL 1MBU5 PT15611211212"PVCOff WhiteNon MetallicNon Metallic€119.00
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT156118 PlugTrak(R) 15A 8 Outlets | AB2JHM 1MBU6 PT1561181818"PVCOff WhiteNon MetallicNon Metallic€99.61
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205112 PlugTrak(R) 20A 8 Outlets | AB2JHX 1MBV6 PT2051121812"PVCOff WhiteNon MetallicNon Metallic€116.78
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT205212 PlugTrak(R) 20A 10 Outlets | AB2JHZ 1MBV8 PT20521221012"PVCOff WhiteNon MetallicNon Metallic€141.13
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206112 PlugTrak(R) 20A 12 Outlets | AB2JJA 1MBV9 PT20611211212"PVCOff WhiteNon MetallicNon Metallic€131.12
RFQ
HUBBELL WIRING DEVICE-KELLEMS PT206118 PlugTrak(R) 20A 8 Outlets | AB2JJB 1MBW1 PT2061181818"PVCOff WhiteNon MetallicNon Metallic€108.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL24GB306IV PlugTrak(R) 6 Outlet 3Ft 20A Ivory
€130.43 /unit