Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2436 Flanged Receptacle, 20A, 3-Phase, 480VAC, 3-Pole, 4-Wire Grounding | AC8PWN 3D052

HUBBELL WIRING DEVICE-KELLEMS HBL2436 Flanged Receptacle, 20A, 3-Phase, 480VAC, 3-Pole, 4-Wire Grounding

Item: AC8PWN Model: HBL2436Cross Ref: 3D052
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlanged Receptacle
Amps20A
ColorWhite
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height2.27"
Ip RatingIP44
Length3.06"
MaterialNylon
Max. Hp5 hp
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA L16-20R
Number Of Poles3
Number Of Wires4
Phase3
TypeNon Shrouded
Wattage9600 W
Width3.06"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
FeaturesAccepts Slotted, Phillips, and Robertson Head Drivers
Flange ShapeRound
Flange TypeFlanged
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Horsepower Rating5 hp
Housing ColorWhite
Housing MaterialNylon
IncludesMounting Screws
Includes Mounting HardwareYes
MarketIndustrial
Maximum Operating Temperature167°F
Maximum Wire Size8 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size16 AWG
Mount TypeFlush
Nema Enclosure Rating1
Nema Receptacle ConfigurationL16-20R
Number Of Gangs1
PolarizedYes
Resistance PropertiesMoisture Resistant
ShroudedNo
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating480V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.77
Ship length (cm)7.77
Ship width (cm)7.77
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Cover

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2436 Flanged Receptacle, 20A, 3-Phase, 480VAC, 3-Pole, 4-Wire Grounding
€112.19 /unit