Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2421 Male Plug, 20A, 3-Phase, 250VAC, 3-Pole, 4-Wire Grounding | AD6RPH 4A268

HUBBELL WIRING DEVICE-KELLEMS HBL2421 Male Plug, 20A, 3-Phase, 250VAC, 3-Pole, 4-Wire Grounding

Item: AD6RPH Model: HBL2421Cross Ref: 4A268
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps20A
AntimicrobialNo
Cable Range0.35" to 1.15"
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.35" to 1.15"
GradeGrade Industrial
Height2 3/4"
Length2.33"
MaterialNylon
Max. Hp3 hp
MountingCord Mounted
Nema RatingNEMA L15-20P
Number Of Poles3
Number Of Wires4
Phase3
TypeNon Shrouded
Wattage5000 W
Width2.33"
Wire Size16 AWG to 8 AWG
Wiring TypeStandard
Blade MaterialBrass
Body Length2.33"
Connection OrientationStraight
Current Rating20A
Face Diameter2.21"
For EnvironmentDry
For LocationIndoor
For Maximum Cable Diameter1.15"
For Minimum Cable Diameter0.35"
GroundingGrounded
Horsepower Rating3 hp
Housing ColorBlack, White
Housing MaterialNylon
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size8 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size16 AWG
Nema Plug ConfigurationL15-20P
Number Of Blades4
Outside Diameter2.33"
Overall Length2.33"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedNo
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.99
Ship length (cm)5.92
Ship width (cm)5.92
HS code8536698000
Country of OriginUS

Product Details:

    • Twist-Lock plug and connector designed to connect male and female components or sockets
    • Features super-tough nylon construction which provides chemical and impact resistance
    • Powerful offsetting cord grip stick on the conductors and the outer jackets prevent strains on the terminals
    • Comes equipped with funnelled entry terminations for easy repair services and a visible product identification tag on the device

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2421 Male Plug, 20A, 3-Phase, 250VAC, 3-Pole, 4-Wire Grounding
€69.89 /unit