Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2310SR Surface Mount Receptacle, 20A, 125VAC, 2-Pole | AD6ZGL 4CT61

HUBBELL WIRING DEVICE-KELLEMS HBL2310SR Surface Mount Receptacle, 20A, 125VAC, 2-Pole

Item: AD6ZGL Model: HBL2310SRCross Ref: 4CT61
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Shrouded Receptacle
Amps20A
ColorGray
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height1.58"
Length4 14/25"
MaterialImpact Modified Pbt
Max. Hp1 hp
MountingScrew Mounting
Mounting TypeSurface
Nema RatingNEMA L5-20R
Number Of Poles2
Phase1
TypeShrouded
Voltage125V
Wattage2500 W
Width2 21/25"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating20A
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorGray
Housing MaterialValox
MarketIndustrial
Mount TypeSurface
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.01
Ship length (cm)11.58
Ship width (cm)7.21
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2310SR Surface Mount Receptacle, 20A, 125VAC, 2-Pole
€59.38 /unit