Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL15FRGY Single Pole Connector, Female, Double Set Screw End, 150 A, Grey | BD4CVJ

HUBBELL WIRING DEVICE-KELLEMS HBL15FRGY Single Pole Connector, Female, Double Set Screw End, 150 A, Grey

Item: BD4CVJ Model: HBL15FRGY
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pole Connector
Amps150A
ColorGray

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.49
Ship length (cm)4.72
Ship width (cm)4.72
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL15FRGY Single Pole Connector, Female, Double Set Screw End, 150 A, Grey
€58.03 /unit