Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL15FBBL Plug Body, Female, 150 A, Blue | AG9LEX 20TR38

HUBBELL WIRING DEVICE-KELLEMS HBL15FBBL Plug Body, Female, 150 A, Blue

Item: AG9LEX Model: HBL15FBBLCross Ref: 20TR38
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Body
Amps150A
ColorBlue
Current Rating150A
Device TypeFemale Connectors
GenderFemale
Housing ColorBlue
Housing MaterialThermoplastic Elastomer
Nema Enclosure RatingNEMA 3R, NEMA 4X, NEMA 12
Overall Height4"
Overall Width1"
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorAmpsPrice
HUBBELL WIRING DEVICE-KELLEMS HBL15FBBK Plug Body, Female, 150 A, Black | AG9LEW 20TR37 HBL15FBBKBlack150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15FBGN Plug Body, Female, 150 A, Green | AG9LEY 20TR39 HBL15FBGNGreen150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15FBR Plug Body, Female, 150 A, Red | AG9LEZ 20TR40 HBL15FBRRed150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15FBW Plug Body, Female, 150 A, White | AG9LFA 20TR41 HBL15FBWWhite150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15MBBK Plug Body, Male, 150 A, Black | AG9LFB 20TR42 HBL15MBBKBlack150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15MBBL Plug Body, Male, 150 A, Blue | AG9LFC 20TR43 HBL15MBBLBlue150A€18.39
HUBBELL WIRING DEVICE-KELLEMS HBL15MBGN Plug Body, Male, 150 A, Green | AG9LFD 20TR44 HBL15MBGNGreen150A€18.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL15FBBL Plug Body, Female, 150 A, Blue
€20.43 /unit