Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBL15DFW Single Pole Connector Double Female White | AF7BCU 20TR24

HUBBELL WIRING DEVICE-KELLEMS HBL15DFW Single Pole Connector Double Female White

Item: AF7BCU Model: HBL15DFWCross Ref: 20TR24
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pole Connector
Amps150A
ColorWhite
Conductor MaterialBrass
Exposure ConditionsIndoor Dry
MaterialBrass
Mounting StyleCord
Nema RatingNEMA 3R, NEMA 4X, NEMA 12
Number Of Conductors1
Number Of Poles1
Single Pole Device StyleTaper Nose
Terminal Connection TypeSingle Pin
TypeDouble Female

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.72
Ship length (cm)2.54
Ship width (cm)2.34
HS code8536698000
Country of OriginCN

Product Variants

ProductModelTypeColorAmpsOperating Temp.Conductor MaterialSingle Pole Device StyleTerminal Connection TypeWattagePrice
HUBBELL HBL15DFGN Single Pole Connector Double Female Gren | AF7BCT 20TR23 HBL15DFGNDouble FemaleGreen150A-BrassTaper NoseSingle Pin-€71.12
HUBBELL HBL15DMGN Single Pole Connector Double Male Green | AF7BCV 20TR25 HBL15DMGNDouble MaleGreen150A-BrassTaper NoseSingle Pin-€71.12
HUBBELL HBL15DMW Single Pole Connector Double Male White | AF7BCW 20TR26 HBL15DMWDouble MaleWhite150A-BrassTaper NoseSingle Pin-€71.12
HUBBELL HBLDFBK Single Pole Connector Double Female Black | AF7BFR 20TT24 HBLDFBKDouble FemaleBlack400A- 75°C to -40°CBrassTaper NoseSingle Pin360000 W€96.07
HUBBELL HBLDFBL Single Pole Connector Double Female Blue | AF7BFT 20TT25 HBLDFBLDouble FemaleBlue400A- 75°C to -40°CBrassTaper NoseSingle Pin360000 W€96.07
HUBBELL HBLDFBN Single Pole Connector Double Female Brown | AF7BFU 20TT26 HBLDFBNDouble FemaleBrown400A- 75°C to -40°CBrassTaper NoseSingle Pin360000 W€96.07
HUBBELL HBLDFGN Single Pole Connector Double Female Green | AF7BFV 20TT27 HBLDFGNDouble FemaleGreen400A- 75°C to -40°CBrassTaper NoseSingle Pin360000 W€96.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL15DFW Single Pole Connector Double Female White
€79.03 /unit