Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1556LI Locking Switch, Momentary Single Pole, 15A, 120/277VAC, Ivory Key Guide | BC8TFV

HUBBELL WIRING DEVICE-KELLEMS HBL1556LI Locking Switch, Momentary Single Pole, 15A, 120/277VAC, Ivory Key Guide

Item: BC8TFV Model: HBL1556LI
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ActionSPDT
Action TypeSPDT
Amps15A
ColorIvory
ConnectivityBack And Side Wired
Contact ConfigurationMomentary
Height1.89"
Length4.06"
Number Of Poles1
Voltage120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.8
Ship length (cm)10.31
Ship width (cm)3.33
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1556LI Locking Switch, Momentary Single Pole, 15A, 120/277VAC, Ivory Key Guide
€77.57 /unit