Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1556GY Toggle Switch, Momentary Single Pole, 15A, 120/277VAC, Gray | AC8QHA 3D377

HUBBELL WIRING DEVICE-KELLEMS HBL1556GY Toggle Switch, Momentary Single Pole, 15A, 120/277VAC, Gray

Item: AC8QHA Model: HBL1556GYCross Ref: 3D377
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Action TypeSPDT
Amps15A
AntimicrobialNo
Application EnvironmentIndustrial Environments
ColorGray
ConnectivityBack And Side Wired
Contact ConfigurationMomentary
GradeHeavy Duty Industrial
Height1.89"
Length4.06"
LockingNo
Number Of Poles1
Switch TypeToggle
Voltage120-277V AC
Voltage (ac)120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
Current Rating15A
MarketIndustrial Grade
Overall Height1.9"
Overall Width1.3"
StandardsUL LISTED
Switch FunctionMomentary
Switch MaterialNylon
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.8
Ship length (cm)10.31
Ship width (cm)3.33
HS code8536509040
Country of OriginCN

Product Variants

ProductModelColorHeightAmpsLockingSwitch TypeGradeRated HpIndicatorPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1201 Toggle Switch, Single Pole, 15A, 120/277VAC, Brown | AB4CWJ 1X969 HBL1201Brown1.87"15ANoToggleHeavy Duty--€27.75
HUBBELL WIRING DEVICE-KELLEMS HBL1221 Toggle Switch, Single Pole, 20A, 120/277VAC, Brown | AB4CWK 1X970 HBL1221Brown1.87"20ANoToggleHeavy Duty1 hp-€35.64
HUBBELL WIRING DEVICE-KELLEMS HBL1385W Toggle Switch, Single Pole Double Throw Center Off, 20A, 120/277VAC, White | AC2MHU 2LBU7 HBL1385WWhite1.89"20ANoToggle-1 hp-€142.04
HUBBELL WIRING DEVICE-KELLEMS HBL1556R Toggle Switch, Momentary Single Pole, 15A, 120/277VAC, Red | AC2MHV 2LBU8 HBL1556RRed1.89"15ANoToggleHeavy Duty Industrial--€54.25
HUBBELL WIRING DEVICE-KELLEMS HBL1557GY Toggle Switch, Momentary Single Pole, 20A, 120/277VAC, Gray | AC2MHW 2LBU9 HBL1557GYGray1.89"-NoToggleHeavy Duty Industrial1 hp-€68.79
HUBBELL WIRING DEVICE-KELLEMS HBL1557W Toggle Switch, Momentary Single Pole, 20A, 120/277VAC, White | AC2MHX 2LBV1 HBL1557WWhite1.89"20ANoToggleHeavy Duty Industrial1 hp-€55.50
HUBBELL WIRING DEVICE-KELLEMS HBL1221R Toggle Switch, Single Pole, 20A, 120/277VAC, Red | AC8QGT 3D362 HBL1221RRed1.87"20ANoToggleHeavy Duty1 hp-€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1556GY Toggle Switch, Momentary Single Pole, 15A, 120/277VAC, Gray
€60.28 /unit