Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1281I Presswitch, Single Pole, 20A, 120/277VAC, Screw Terminals, Ivory | AC8QJN 3D490

HUBBELL WIRING DEVICE-KELLEMS HBL1281I Presswitch, Single Pole, 20A, 120/277VAC, Screw Terminals, Ivory

Item: AC8QJN Model: HBL1281ICross Ref: 3D490
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Ac Voltage120-277V AC
Amps20A
AntimicrobialNo
Application EnvironmentCommercial Environments
ColorBrown
ConnectivitySide Wired Only
GradeGrade Industrial
Height1.45"
Hp1 hp
Length3 7/25"
LockingNo
Number Of Poles1
StylePress
Switch FunctionMaintained
Switch TypePress
Voltage120-277V AC
Width1 1/2"
Wire Size14 AWG to 10 AWG
Wiring MethodSide
Current Rating20A
MarketIndustrial Grade
Overall Height1 1/2"
Overall Width1 1/2"
Resistance PropertiesImpact Resistant
StandardsUL LISTED
Switch MaterialNylon
Switch StylePush Button
Voltage Rating120/277V AC
Wire Connection LocationSide
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.68
Ship length (cm)8.33
Ship width (cm)3.81
HS code8536509040
Country of OriginUS

Product Variants

ProductModelColorSwitch TypeSwitch FunctionHeightNumber Of PolesWire SizeWiring MethodStylePrice
HUBBELL WIRING DEVICE-KELLEMS HBL1281 Presswitch, Single Pole, 20A, 120/277VAC, Screw Terminals, Brown | AC8PUX 3D004 HBL1281IvoryPressMaintained1.45"114 AWG to 10 AWGSidePress€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1281I Presswitch, Single Pole, 20A, 120/277VAC, Screw Terminals, Ivory
€62.97 /unit