Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1204LG Toggle Switch, Four Way, 15A, 120/277VAC, Gray | CE6RFD

HUBBELL WIRING DEVICE-KELLEMS HBL1204LG Toggle Switch, Four Way, 15A, 120/277VAC, Gray

Item: CE6RFD Model: HBL1204LG
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionDPDT
Action TypeDPDT
Amps15A
ColorGray
ConnectivityBack And Side Wired
Height1.13"
Length4.06"
Number Of Poles2
Voltage120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.87
Ship length (cm)10.31
Ship width (cm)3.33
Country of OriginUS

Product Variants

ProductModelColorHeightConnectivityAmpsSwitch FunctionNumber Of PolesWire SizeActionPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1224L Toggle Switch, Four Way, 20A, 120/277VAC, Black | AC8QGW 3D366 HBL1224LBlack1.13"Back And Side Wired20AMaintained214 AWG to 10 AWGDPDT€91.05
HUBBELL WIRING DEVICE-KELLEMS CSB420LA Toggle Switch, Four Way, 20A, 120/277VAC, Light Almond | BC7WYD CSB420LAAlmond1.83"Back And Side Wired20A-214 AWG to 10 AWGDPDT€29.50
HUBBELL WIRING DEVICE-KELLEMS 1224B Toggle Switch, Four Way, 20A, 120/277VAC, Brown | BC7WZB 1224BBrown1.83"Back And Side Wired20A-214 AWG to 10 AWGDPDT€34.14
HUBBELL WIRING DEVICE-KELLEMS 1224PWB Toggle Switch, Four Way, 20A, 120/277VAC, Brown | BC8ATV 1224PWBBrown1.83"Pre Wired20A-214 AWG to 10 AWGDPDT€36.57
HUBBELL WIRING DEVICE-KELLEMS CSL415I Toggle Switch, Four Way, 15A, 120/277VAC, Ivory | BC8ATX CSL415IIvory1.83"Pre Wired15A-214 AWG to 10 AWGDPDT€33.84
HUBBELL WIRING DEVICE-KELLEMS HBL1204L Toggle Switch, Four Way, 15A, 120/277VAC, Black | BC8CRB HBL1204LBlack1.13"Back And Side Wired15A-214 AWG to 10 AWGDPDT€109.00
HUBBELL WIRING DEVICE-KELLEMS 1224AL Toggle Switch, Four Way, 20A, 120/277VAC, Almond | BC8DDC 1224ALAlmond1.83"Back And Side Wired20A-214 AWG to 10 AWGDPDT€24.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1204LG Toggle Switch, Four Way, 15A, 120/277VAC, Gray
€121.11 /unit