Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1201LG Toggle Switch, Single Pole, 15A, 120/277VAC, Gray | BC8TPN

HUBBELL WIRING DEVICE-KELLEMS HBL1201LG Toggle Switch, Single Pole, 15A, 120/277VAC, Gray

Item: BC8TPN Model: HBL1201LG
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps15A
ColorGray
ConnectivityBack And Side Wired
Height1.13"
Length4.06"
Number Of Poles1
Voltage120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.87
Ship length (cm)10.31
Ship width (cm)3.33
Country of OriginCN

Product Variants

ProductModelColorHeightAmpsLockingSwitch TypeGradeRated HpIndicatorPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1201 Toggle Switch, Single Pole, 15A, 120/277VAC, Brown | AB4CWJ 1X969 HBL1201Brown1.87"15ANoToggleHeavy Duty--€27.75
HUBBELL WIRING DEVICE-KELLEMS HBL1221 Toggle Switch, Single Pole, 20A, 120/277VAC, Brown | AB4CWK 1X970 HBL1221Brown1.87"20ANoToggleHeavy Duty1 hp-€35.64
HUBBELL WIRING DEVICE-KELLEMS HBL1385W Toggle Switch, Single Pole Double Throw Center Off, 20A, 120/277VAC, White | AC2MHU 2LBU7 HBL1385WWhite1.89"20ANoToggle-1 hp-€142.04
HUBBELL WIRING DEVICE-KELLEMS HBL1556R Toggle Switch, Momentary Single Pole, 15A, 120/277VAC, Red | AC2MHV 2LBU8 HBL1556RRed1.89"15ANoToggleHeavy Duty Industrial--€54.25
HUBBELL WIRING DEVICE-KELLEMS HBL1557GY Toggle Switch, Momentary Single Pole, 20A, 120/277VAC, Gray | AC2MHW 2LBU9 HBL1557GYGray1.89"-NoToggleHeavy Duty Industrial1 hp-€68.79
HUBBELL WIRING DEVICE-KELLEMS HBL1557W Toggle Switch, Momentary Single Pole, 20A, 120/277VAC, White | AC2MHX 2LBV1 HBL1557WWhite1.89"20ANoToggleHeavy Duty Industrial1 hp-€55.50
HUBBELL WIRING DEVICE-KELLEMS HBL1221R Toggle Switch, Single Pole, 20A, 120/277VAC, Red | AC8QGT 3D362 HBL1221RRed1.87"20ANoToggleHeavy Duty1 hp-€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1201LG Toggle Switch, Single Pole, 15A, 120/277VAC, Gray
€50.44 /unit