Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS H660A Mesh Grip, 0.83-1.0 Inch Cord Range | AD7AQY 4D261

HUBBELL WIRING DEVICE-KELLEMS H660A Mesh Grip, 0.83-1.0 Inch Cord Range

Item: AD7AQY Model: H660ACross Ref: 4D261
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size0.83" to 1"
ColorMetallic
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialSteel
Mesh Length5 1/2"
MountingPlate Mount
Number Of Conductors1
Trade Size1/4"
Compatible With Series0.83" to 1.00" Cord Size, 60A Hubbellock Connectors
Product TypeMesh Grip

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)6.35
HS code7326908588
Country of OriginUS

Product Details:

    • Grip For 60A Hubbellock

Product Variants

ProductModelTrade SizeMaterialTypeCord Grip TypeMesh LengthCable SizeConduit SizeLiquid Tight / Dust TightPrice
HUBBELL WIRING DEVICE-KELLEMS 07401071 Strain Relief Cord Grip 90 Degree 3/8 In | AC3GZN 2TGJ4 074010713/8"Aluminum, Stainless SteelLiquid Tight90°2 3/4"0.25" to 0.312"3/8"Liquid Tight€136.88
HUBBELL WIRING DEVICE-KELLEMS 07401073 Strain Relief Cord Grip 90 Degree 3/8 In | AC3GZP 2TGJ6 074010733/8"Aluminum, Stainless SteelLiquid Tight90°3 3/4"0.375" to 0.437"3/8"Liquid Tight€133.59
HUBBELL WIRING DEVICE-KELLEMS 074011042 Strain Relief Cord Grip 90 Degree 1 1/4 In | AC3GZQ 2TGJ7 0740110421 1/4"Aluminum, Stainless SteelLiquid Tight90°5 5/8"1.13" to 1.25"1 1/4"Liquid Tight€263.64
HUBBELL WIRING DEVICE-KELLEMS 074011045 Strain Relief Cord Grip 90 Degree 1 1/2 In | AC3GZR 2TGJ8 0740110451 1/2"Aluminum, Stainless SteelLiquid Tight90°5 3/4"1" to 1.125"1 1/2"Liquid Tight€314.70
HUBBELL WIRING DEVICE-KELLEMS 074011046 Strain Relief Cord Grip 90 Degree 1 1/2 In | AC3GZT 2TGJ9 0740110461 1/2"Aluminum, Stainless SteelLiquid Tight90°5 5/8"1.13" to 1.25"1 1/2"Liquid Tight€323.16
HUBBELL WIRING DEVICE-KELLEMS 07401108 Strain Relief Cord Grip 90 Degree 1 1/4 In | AC3GZU 2TGK2 074011081/4"Aluminum, Stainless SteelLiquid Tight90°5 3/4"1" to 1.125"1 1/4"Liquid Tight€265.94
HUBBELL WIRING DEVICE-KELLEMS 074011229 Strain Relief Cord Grip 90 Degree 1 In | AC3GZV 2TGK3 0740112291"Aluminum, Stainless SteelLiquid Tight90°5 5/8"1" to 1.13"1"Liquid Tight€205.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS H660A Mesh Grip, 0.83-1.0 Inch Cord Range
€195.05 /unit