Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS H050CNK Conduit Grip 1/2 Straight | AE8GCL 6D219

HUBBELL WIRING DEVICE-KELLEMS H050CNK Conduit Grip, 1/2 Inch Size, Straight

Item: AE8GCL Model: H050CNKCross Ref: 6D219
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Grip
Conduit Size1/2"
Fitting StyleStraight
Fitting TypeMale
MaterialSteel
Mesh Length7 1/2"
TypeA Liquidtight Conduit
Box Connection1/2" MNPT
ColorGray
Connection OrientationStraight
External Grounding LugNo
For Use WithFlexible Liquid Tight Non Metallic TypeAConduit
Hazardous Location RatingClass I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
InsulatedNo
Mesh MaterialStainless Steel
StandardsUL
Trade Size1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)30.48
Ship width (cm)7.62
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFitting StyleMaterialConduit SizeMesh LengthTypeAnglePrice
HUBBELL WIRING DEVICE-KELLEMS 74093522 Conduit Grip Straight 3 In | AB9HMF 2DDV7 74093522StraightStainless Steel, Steel3"11"Straight-€907.02
HUBBELL WIRING DEVICE-KELLEMS 74093526 Conduit Grip Straight 4 In | AB9HMG 2DDV8 74093526StraightStainless Steel, Steel4"14"Straight-€1,039.03
HUBBELL WIRING DEVICE-KELLEMS 74093546 Conduit Grip 90 degree 1 1/2 In | AB9HMH 2DDV9 7409354690 DegreesStainless Steel, Steel1 1/2"6 5/8"90°90°€246.50
HUBBELL WIRING DEVICE-KELLEMS 74093550 Conduit Grip 90 degree 2 1/2 In | AB9HMJ 2DDW1 7409355090 DegreesStainless Steel, Steel2 1/2"9 5/8"90°90°€935.31
HUBBELL WIRING DEVICE-KELLEMS 74093552 Conduit Grip 90 degree 3 In | AB9HMK 2DDW2 7409355290 DegreesStainless Steel, Steel3"11"90°90°€1,171.03
HUBBELL WIRING DEVICE-KELLEMS 74093565 Conduit Grip 45 degree 1 1/4 In | AB9HML 2DDW5 7409356545 DegreesStainless Steel, Steel1 1/4"6"45°45°€178.00
HUBBELL WIRING DEVICE-KELLEMS 74093568 Conduit Grip 45 degree 2 In | AB9HMM 2DDW7 7409356845 DegreesStainless Steel, Steel2"8"45°45°€343.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS H050CNK Conduit Grip, 1/2 Inch Size, Straight
€119.15 /unit