Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFWRST15I Gfci Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory | BD4BTJ

HUBBELL WIRING DEVICE-KELLEMS GFWRST15I GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 15A

Item: BD4BTJ Model: GFWRST15ICross Ref: 45UF47
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps15A
ColorIvory
Nema RatingNEMA 5-15R
Voltage125V
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.8"
GfciYes
GradeGeneral Use
GroundingGrounded
Housing ColorIvory
Housing MaterialNylon
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
PhaseSingle
Receptacle TypeDuplex
Reset TypeAutomatic
Special ResistanceWeather Resistant
StandardsNEC
Surge ProtectionNo
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)17.89
Ship length (cm)12.82
Ship width (cm)5.2
Country of OriginCN

Product Details:

    • Power Protection Devices, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFWRST15I GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 15A
€28.18 /unit