HUBBELL WIRING DEVICE-KELLEMS GFTWRST20SNAPW Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, White | BD4BTB

HUBBELL WIRING DEVICE-KELLEMS GFTWRST20SNAPW Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, White

Item: BD4BTB Model: GFTWRST20SNAPW
Limited Availability
€53.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps20A
ColorWhite
Height1.47"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Phase1
Voltage125V
Wattage1875 W
Width1.77"
Wire Size12 AWG

Shipping Info:

Ship height (cm)3.73
Ship length (cm)8.33
Ship width (cm)4.5
Country of OriginUS

Product Details:

    • Straght Blade Device, Snap-Connect, Weather And Tamper-Resistant, Autoguard, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTWRST20SNAPW Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, White
€53.33 /unit