Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFTWRST15I Gfci Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory | AH9ABJ 39EA74

HUBBELL WIRING DEVICE-KELLEMS GFTWRST15I Gfci Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory

Item: AH9ABJ Model: GFTWRST15ICross Ref: 39EA74
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps15A
Application EnvironmentCommercial Environments
ColorIvory
Hp Rating1/2 hp
Mounting TypeFlush
Nema Configuration5-15R
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Outlet TypeDecorator Duplex
Power IndicatorNo
Reset TypeAutomatic
Surge SuppressionNo
TypeGFCI
Voltage125V AC
Weather ResistantYes
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.8"
Face Plate Width1 4/5"
GfciYes
GradeGeneral Use
GroundingGrounded
Horsepower Rating1/2 hp
Housing ColorIvory
Housing MaterialZytel 101
IncludesMounting Hardware
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Nema Enclosure Rating1
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Gangs1
PhaseSingle
PolarizedYes
Receptacle TypeDuplex
Self TestingYes
Special ResistanceTamper Resistant, Weather Resistant
StandardsNEC
Surge ProtectionNo
Voltage Rating125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)17.89
Ship length (cm)12.82
Ship width (cm)5.2
Country of OriginCN

Product Details:

    • Power Protection Devices, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTWRST15I Gfci Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
€30.31 /unit