HUBBELL WIRING DEVICE-KELLEMS GFTRST82INL Gfci Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Ivory, Night Light | BD4JXV

HUBBELL WIRING DEVICE-KELLEMS GFTRST82INL GFCI Receptacle, Heavy Use Hospital Grade, Decorator Duplex, 15A

Item: BD4JXV Model: GFTRST82INLCross Ref: 45UG12
Limited Availability
€119.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps15A
ColorIvory
Nema RatingNEMA 5-15R
Voltage125V
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.8"
FeaturesNight Light
GfciYes
GradeHospital Grade
GroundingGrounded
Housing ColorIvory
IncludesMounting Hardware
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
PhaseSingle
Receptacle TypeDuplex
Reset TypeAutomatic
Resistance PropertyGeneral Purpose
Special Resistance PropertiesTamper Resistant
StandardsNEC
Surge ProtectionNo
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1575
Country of OriginCN

Product Variants

ProductModelAmpsNema RatingColorMax. HpVoltageMaterialWire SizePhasePrice
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPR Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Red | BD3NDP GFRST83SNAPR20ANEMA 5-20RRed1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPBK Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Black | BD3PRK GFRST83SNAPBK20ANEMA 5-20RBlack1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAP Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Brown | BD3RXM GFRST83SNAP20ANEMA 5-20RBrown1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFTRST83GYNL Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Gray, Night Light | BD3TUX GFTRST83GYNL20ANEMA 5-20RGray-125V---€112.44
HUBBELL WIRING DEVICE-KELLEMS GFTWRST83SNAPR Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Red | BD3UKA GFTWRST83SNAPR20ANEMA 5-20RRed1 hp125VNylon12 AWG1€99.81
HUBBELL WIRING DEVICE-KELLEMS GFRST82SNAPW Gfci Receptacle, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, White | BD3XPG GFRST82SNAPW15ANEMA 5-15RWhite1/2 hp125VNylon12 AWG1€90.10
HUBBELL WIRING DEVICE-KELLEMS GFTRST83NL Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Brown, Night Light | BD3YPP GFTRST83NL20ANEMA 5-20RBrown-125V---€112.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTRST82INL GFCI Receptacle, Heavy Use Hospital Grade, Decorator Duplex, 15A
€119.43 /unit