HUBBELL WIRING DEVICE-KELLEMS GFTRST20GY Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, Gray | BD4LVB

HUBBELL WIRING DEVICE-KELLEMS GFTRST20GY GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 20A, Gray

Item: BD4LVB Model: GFTRST20GYCross Ref: 45UF38
Limited Availability
€31.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps20A
ColorGray
Nema RatingNEMA 5-20R
Voltage125V
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.8"
GfciYes
GradeGeneral Use
GroundingGrounded
Housing ColorGray
Housing MaterialNylon
IncludesMounting Hardware
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
PhaseSingle
Receptacle TypeDuplex
Reset TypeAutomatic
Special ResistanceTamper Resistant
StandardsNEC
Surge ProtectionNo
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1575
Country of OriginCN

Product Details:

    • Power Protection Devices, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTRST20GY GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 20A, Gray
€31.88 /unit