HUBBELL WIRING DEVICE-KELLEMS GFRST20W Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White | AH8ZZM 39EA26

HUBBELL WIRING DEVICE-KELLEMS GFRST20W Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Item: AH8ZZM Model: GFRST20WCross Ref: 39EA26
In Stock

Get it by Wednesday, Jun 11

€23.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps20A
Application EnvironmentIndustrial Environments
ColorWhite
Hp Rating1 hp
Mounting TypeFlush
Nema Configuration5-20R
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Outlet TypeDecorator Duplex
Power IndicatorNo
Reset TypeAutomatic
Surge SuppressionNo
TypeGFCI
Voltage125V AC
Weather ResistantNo
Wiring MethodBack And Side

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)3.81
Ship width (cm)8.38
Country of OriginCN

Product Details:

    • Power Protection Devices, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFRST20W Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
€23.24 /unit