Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFR5262SGR GFCI Duplex 15A 125V Red | AF7LEQ 21VK85

HUBBELL WIRING DEVICE-KELLEMS GFR5262SGR GFCI Duplex 15A 125V Red

Item: AF7LEQ Model: GFR5262SGR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€153.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
DutyHeavy Duty
GradeCommercial
Hp Rating1/2 hp
Number Of Poles2
Number Of Wires3
Outlet TypeDuplex
Reset TypeReset After Trip
Voltage125V AC
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.07
Ship length (cm)7.62
Ship width (cm)5.4
HS code8536308000
Country of OriginCN

Product Details:

    • LED (Yes)
    • Outlet Style (Decorator)
    • Tamper Resistant (Yes)
    • Self-Testing (No)

Product Variants

ProductModelHp RatingOutlet TypeNumber Of PolesVoltageNumber Of WiresReset TypeWeather ResistantGradePrice
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGBK GFCI Duplex 20A 125V Black | AF7LEU 21VK88 GFR5362SGBK1 hpDuplex2125V AC3Reset After TripYesCommercial€227.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFR5262SGR GFCI Duplex 15A 125V Red
€153.80 /unit