Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFHW13115 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120VAC, 4-6 Ma | AA9JFB 1DJF3

HUBBELL WIRING DEVICE-KELLEMS GFHW13115 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120VAC, 4-6 Ma

Item: AA9JFB Model: GFHW13115Cross Ref: 1DJF3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€701.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI
Amps30A
Audible AlertYes
ColorYellow
Conductor Size#10 AWG
ConnectivityHardwire
ConstructionFabricated
Enclosure RatingNEMA 4X
Inlet Size3/4"
Inlet TypeNPT
Lead Length6 ft.
MaterialValox
Mounting StylePanel, Surface
Number Of Conductors3
Phase1
Reset TypeAutomatic
TypeAudible Alarm, Hard Wired
Inlet3/4" NPT
Max. Operating Temp.150°F
Min. Operating Temp.-30°F
StandardsUL LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)7.62
Ship length (cm)25.4
Ship width (cm)15.24
HS code8536308000
Country of OriginUS

Product Variants

ProductModelPhaseAudible AlertNumber Of ConductorsTypeEnclosure RatingReset TypeAmpsColorPrice
HUBBELL WIRING DEVICE-KELLEMS GFHW13105 Hard Wired Gfci, Industrial Grade, No Output, 30A 120VAC, 4-6 Ma | AA9JFA 1DJF2 GFHW131051No3HardwiredNEMA 4XAutomatic30AYellow€533.65
HUBBELL WIRING DEVICE-KELLEMS GFHW23105 Hard Wired Gfci, Industrial Grade, No Output, 30A 240VAC, 4-6 Ma | AA9JFD 1DJF6 GFHW231051No3HardwiredNEMA 4XAutomatic30AYellow€618.51
HUBBELL WIRING DEVICE-KELLEMS GFHW23115 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 240VAC, 4-6 Ma | AA9JFE 1DJF7 GFHW231151Yes3Audible Alarm, Hard WiredNEMA 4XAutomatic30AYellow€686.40
HUBBELL WIRING DEVICE-KELLEMS GFHW33115 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120/240VAC, 4-6 Ma | AA9JFG 1DJF9 GFHW331151Yes4Audible Alarm, Hard WiredNEMA 4XAutomatic30AYellow€690.17
HUBBELL WIRING DEVICE-KELLEMS GFHW431 Hard Wired Gfci, Industrial Grade, No Output, 30A 3-Phase 120/208VAC | AA9JFJ 1DJG2 GFHW4313Yes5HardwiredNEMA 4XAutomatic30AYellow€922.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFHW13115 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120VAC, 4-6 Ma
€701.79 /unit