Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFHW13005 Hard Wired Gfci, Industrial Grade, No Output, 30A 120VAC, 4-6 Ma | AA9JEY 1DJE9

HUBBELL WIRING DEVICE-KELLEMS GFHW13005 Hard Wired Gfci, Industrial Grade, No Output, 30A 120VAC, 4-6 Ma

Item: AA9JEY Model: GFHW13005Cross Ref: 1DJE9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€598.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI
Amps30A
Audible AlertNo
ColorBlack
Conductor Size#10 AWG
ConnectivityHardwire
ConstructionFabricated
Enclosure RatingNEMA 4X
Inlet Size3/4"
Inlet TypeNPT
Lead Length6 ft.
MaterialValox
Mounting StylePanel, Surface
Number Of Conductors3
Phase1
Reset TypeManual
TypeHardwired
Inlet3/4" NPT
Max. Operating Temp.150°F
Min. Operating Temp.-30°F
StandardsUL LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)29.21
Ship length (cm)38.1
Ship width (cm)18.54
HS code8536308000
Country of OriginUS

Product Variants

ProductModelPhaseAudible AlertNumber Of ConductorsTypeEnclosure RatingReset TypeAmpsColorPrice
HUBBELL WIRING DEVICE-KELLEMS GFHW13015 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120VAC, 4-6 Ma | AA9JEZ 1DJF1 GFHW130151Yes3Audible Alarm, Hard WiredNEMA 4XManual30ABlack€573.25
HUBBELL WIRING DEVICE-KELLEMS GFHW23005 Hard Wired Gfci, Industrial Grade, No Output, 30A 240VAC, 4-6 Ma | AA9JFC 1DJF4 GFHW230051No3HardwiredNEMA 4XManual30ABlack€597.78
HUBBELL WIRING DEVICE-KELLEMS GFHW33015 Hard Wired Gfci, Industrial Grade, Audible Alarm, 30A 120/240VAC, 4-6 Ma | AA9JFF 1DJF8 GFHW330151Yes4Audible Alarm, Hard WiredNEMA 4XManual30ABlack€676.98
HUBBELL WIRING DEVICE-KELLEMS GFHW430 Hard Wired Gfci, Industrial Grade, No Output, 30A 3-Phase 120/208VAC | AA9JFH 1DJG1 GFHW4303Yes5HardwiredNEMA 4XManual30ABlack€908.92
HUBBELL WIRING DEVICE-KELLEMS GFHW530 Hard Wired Gfci, Industrial Grade, No Output, 30A 3-Phase 250VAC, 4-6 Ma | AA9JFK 1DJG3 GFHW5303Yes4HardwiredNEMA 4XManual30ABlack€846.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFHW13005 Hard Wired Gfci, Industrial Grade, No Output, 30A 120VAC, 4-6 Ma
€598.41 /unit