Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFBFST20GY Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, Gray | AH8ZZP 39EA28

HUBBELL WIRING DEVICE-KELLEMS GFBFST20GY Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, Gray

Item: AH8ZZP Model: GFBFST20GYCross Ref: 39EA28
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps20A
Application EnvironmentCommercial Environments
ColorGray
Hp Rating1 hp
Mounting TypeFlush
Nema ConfigurationNo Configuration
Number Of Poles2
Number Of Wires3
Outlet TypeBlank Face
Power IndicatorNo
Reset TypeAutomatic
Surge SuppressionNo
TypeGFCI
Voltage125V AC
Weather ResistantNo
Wiring MethodBack And Side
Contact MaterialBrass
Current Rating20A
For EnvironmentDamp
Housing ColorGray
Housing MaterialNylon
Includes Mounting HardwareYes
MarketCommercial
Mount Hole Center-to-center Height3.27"
Mount TypeFlush
Overall Depth1.47"
Overall Width1 3/4"
Voltage Rating125V AC
Wire Connection LocationBack
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)16.76
Ship length (cm)3.73
Ship width (cm)4.45
Country of OriginCN

Product Details:

    • Power Protection Devices, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorReset TypeWeather ResistantHp RatingPrice
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-125V AC-DuplexBlackReset After TripYes1/2 hp€131.83
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGrayReset After TripYes1/2 hp€256.95
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-125V AC-DuplexIvoryReset After TripYes1/2 hp€258.46
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-125V AC-DuplexWhiteReset After TripYes1/2 hp€216.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-125V AC-DuplexBrownReset After TripYes1 hp€210.63
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-125V AC-DuplexGrayReset After TripYes1 hp€217.86
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-125V AC-DuplexIvoryReset After TripYes1 hp€256.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFBFST20GY Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, Gray
€31.22 /unit