Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL WIRING DEVICE-KELLEMS FT3BG5 Floor Cable Cover Beige 5 Feet | AE3FJV 5D693

HUBBELL WIRING DEVICE-KELLEMS FT3BG5 Floor Cable Cover Beige 5 Feet

Item: AE3FJV Model: FT3BG5Cross Ref: 5D693
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€27.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Channel Height1/2"
Channel Width3/4"
ColorBeige
Height3/4"
Length5 ft.
Load CapacityNot Rated
MaterialPVC
Max. Cable Dia.1/2"
Number Of Channels1
Width3"
Maximum Cable Diameter1/2"
Overall Height3/4"
Overall Width3"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)1.91
Ship length (cm)152.4
Ship width (cm)7.62
HS code3917320010
Country of OriginUS

Product Variants

ProductModelChannel HeightChannel WidthLoad CapacityNumber Of ChannelsMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS FT10BK5 Floor Cable Cover Black 5 Feet | AB9YVP 2GTC3 FT10BK51 1/4"1.81"Not Rated1PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT10Y5 Floor Cable Cover Yellow 5 Feet | AB9YVQ 2GTC4 FT10Y51 1/4"1.81"Not Rated1PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT3BK5 Floor Cable Cover Black 5 Feet | AE3FJM 5D686 FT3BK51/2"3/4"Not Rated1PVC€6.46
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT3Y5 Floor Cable Cover Yellow 5 Feet | AE3FJP 5D688 FT3Y51/2"3/4"Not Rated1PVC€6.46
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT4BK5 Floor Cable Cover Black 5 Feet | AE3FJQ 5D689 FT4BK53/4"1.21"Not Rated1PVC€8.58
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT3BR5 Floor Cable Cover Brown 5 Feet | AE3FJX 5D695 FT3BR51/2"3/4"Not Rated1PVC-
RFQ
HUBBELL WIRING DEVICE-KELLEMS FT3GY5 Floor Cable Cover Gray 5 Feet | AE3FJZ 5D697 FT3GY51/2"3/4"Not Rated1PVC€6.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS FT3BG5 Floor Cable Cover Beige 5 Feet
€27.13 /unit