HUBBELL WIRING DEVICE-KELLEMS FDS60 Enclosed Disconnect Switch, 600 VAC, 3 Pole, 60 A, Grey | AB9NET 2EAU7

HUBBELL WIRING DEVICE-KELLEMS FDS60 Enclosed Disconnect Switch, 600 VAC, 3 Pole, 60 A, Grey

Item: AB9NET Model: FDS60Cross Ref: 2EAU7
In Stock

Get it by Thursday, Jun 12

€1,780.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Disconnect Switch
Amps60A
Contact Form3PST
Depth7.3"
Dimension15.36" x 11.46" x 8.43"
DutyGeneral
Height8.43"
Hp3 hp to 40 hp
Length15 9/25"
MaterialValox
Max. Hp40 hp
Nema Enclosure TypeNEMA 4, NEMA 4X, NEMA 12K
Number Of Poles3
Number Of Wires3
Operating Temp.-75°C to -40°C
Phase1, 3
Voltage600V AC
Width11.46"

Shipping Info:

Ship weight (kg) 7.5825
Ship height (cm)21.41
Ship length (cm)39.01
Ship width (cm)29.11
HS code8536509065
Country of OriginPL

Product Details:

    • Fusible / Nonfusible (Nonfusible)

Product Variants

ProductModelPhaseAmpsNumber Of WiresDutyVoltageContact FormNumber Of PolesPrice
HUBBELL WIRING DEVICE-KELLEMS FDS30 Enclosed Disconnect Switch, 600 VAC, 3 Pole, 30 A, Grey | AC8QGN 3D340 FDS301, 330A5Heavy Duty600V AC3PST3€1,529.31
HUBBELL WIRING DEVICE-KELLEMS HBLDS3SSR Enclosed Disconnect Switch, 600 VAC, 30 A, Stainless Steel | AH8JLL 38UP42 HBLDS3SSR3.030A5Heavy Duty600V AC3PST3€1,027.72
HUBBELL WIRING DEVICE-KELLEMS HBLDS3SSRAC Enclosed Disconnect Switch, 600 VAC, 30 A, Stainless Steel | AH8JLM 38UP43 HBLDS3SSRAC3.030A5Heavy Duty600V AC3PST3€1,089.95
HUBBELL WIRING DEVICE-KELLEMS HBLDS6SSR Enclosed Disconnect Switch, 600 VAC, 60 A, Stainless Steel | AH8JLN 38UP44 HBLDS6SSR3.060A5Heavy Duty600V AC3PST3€1,453.89
HUBBELL WIRING DEVICE-KELLEMS HBLDS6SSRAC Enclosed Disconnect Switch, 600 VAC, 60 A, Stainless Steel | AH8JLP 38UP45 HBLDS6SSRAC3.060A5Heavy Duty600V AC3PST3€1,514.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS FDS60 Enclosed Disconnect Switch, 600 VAC, 3 Pole, 60 A, Grey
€1,780.12 /unit