Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS DSL115I Decorator Switch, Single Pole, 15A, 120/277VAC, Back And Side Wired, Ivory | BD2DNN

HUBBELL WIRING DEVICE-KELLEMS DSL115I Decorator Switch, Single Pole, 15A, 120/277VAC, Back And Side Wired, Ivory

Item: BD2DNN Model: DSL115I
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps15A
ColorIvory
ConnectivityPre-Wired
Height1.61"
Length4 3/25"
MaterialPolycarbonate
Number Of Poles1
Voltage120-277V AC
Width1.73"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.09
Ship length (cm)10.46
Ship width (cm)4.39
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DSL115I Decorator Switch, Single Pole, 15A, 120/277VAC, Back And Side Wired, Ivory
€28.05 /unit