Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS DS320ILBK Rocker Switch, Illuminated, Three Way, 20A, 120/277VAC, Black | CE6REP

HUBBELL WIRING DEVICE-KELLEMS DS320ILBK Rocker Switch, Illuminated, Three Way, 20A, 120/277VAC, Black

Item: CE6REP Model: DS320ILBK
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
ActionSPDT
Action TypeSPDT
Amps20A
ColorBlack
ConnectivityBack And Side Wired
Height1.54"
IndicatorBlue LED
Length4 7/25"
MaterialThermoplastic
Number Of Poles1
Voltage120-277V AC
Width1.43"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.91
Ship length (cm)10.87
Ship width (cm)3.63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DS320ILBK Rocker Switch, Illuminated, Three Way, 20A, 120/277VAC, Black
€64.83 /unit