HUBBELL WIRING DEVICE-KELLEMS DS120PL Pilot Light Decorator Switch, General Purpose Ac, Single Pole, 20A, 120/277VAC | BC8EAL

HUBBELL WIRING DEVICE-KELLEMS DS120PL Pilot Light Decorator Switch, General Purpose Ac, Single Pole, 20A, 120/277VAC

Item: BC8EAL Model: DS120PL
In Stock

Get it by Thursday, Jun 12

€36.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ActionSPDT
Action TypeSPDT
Amps20A
ColorIvory
ConnectivityBack And Side Wired
Height1.54"
IndicatorRed LED
Length4 7/25"
MaterialThermoplastic
Number Of Poles1
Voltage120-277V AC
Width1.43"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.91
Ship length (cm)10.87
Ship width (cm)3.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DS120PL Pilot Light Decorator Switch, General Purpose Ac, Single Pole, 20A, 120/277VAC
€36.14 /unit