Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS DRUBGFI15CB5 Din Rail Utility Box, Complete Unit Gfci With 5A Circuit Breaker, One 15A Gray | BC7WYP

HUBBELL WIRING DEVICE-KELLEMS DRUBGFI15CB5 Din Rail Utility Box, Complete Unit Gfci With 5A Circuit Breaker, One 15A Gray

Item: BC7WYP Model: DRUBGFI15CB5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDin Rail GFCI Receptacle
Amps15A
Cable EntryTerminals
ColorGray
ConstructionMolded And Fabricated
Height2.54"
Length5.62"
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Voltage125V
Width3.31"
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)6.45
Ship length (cm)14.27
Ship width (cm)8.41
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DRUBGFI15CB5 Din Rail Utility Box, Complete Unit Gfci With 5A Circuit Breaker, One 15A Gray
€179.85 /unit