Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS DR20WHITRP2 Straight Receptacle, 20A 125V, 5-20R, White, Pre-Wired 8 Inch Stranded Lead | BD4LHN

HUBBELL WIRING DEVICE-KELLEMS DR20WHITRP2 Straight Receptacle, 20A 125V, 5-20R, White, Pre-Wired 8 Inch Stranded Lead

Item: BD4LHN Model: DR20WHITRP2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorWhite
ConnectivityBack And Side Wired
Height3 7/25"
Length1 8/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage2500 W
Width1.09"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.33
Ship length (cm)3.35
Ship width (cm)2.77
Country of OriginCN

Product Details:

    • Tamper Resistant Receptacle

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DR20WHITRP2 Straight Receptacle, 20A 125V, 5-20R, White, Pre-Wired 8 Inch Stranded Lead
€24.40 /unit